0
1
2
3
4
5

MINIHSV240 M-Class Mini Dust Extractor (240V) - New & Improved Health & Safety Version

Order Code: ZT2818214S

£179.99 Inc VAT (20%)


Description

This model is the new & improved V-TUF Mini and will replace the old version going forward. Now with a new, stylish look and improved health and safety features
The V-TUF M-Class MINI HSV is lightweight and compact with H13 Hepa 99.9% filtration efficiency for compliant and safe dust extraction throughout your project. Helping you to tackle the dust at source, ensuring a safe working environment for all. Included is the V-TUF Universal Power Tool Adapter (VTM103) that can be used in conjunction with all power tools, with its universal stepped design, it can be adapted to suit all extraction exhausts on power tools. To make sure your V-TUF MINI240 HSV 240V vacuum cleaner lasts a long time, it includes a filter shaker and washable filters, helping you save time and money on maintenance, and ensuring you can keep using the dust extractor all day, without unnecessary interruptions. With the (HSE) - UK Health and Safety Executive clamping down regulations on silica dust on buildings sites to M-Class rating as the minimum legal requirement, unrated vacuum cleaners can exhaust over 80% of harmful dust back into your breathing space. While the tiny dust particles are not visible to the naked eye, they still remain airborne for up to 8 hours, meaning people in the area are inhaling hazardous silica dust particles. The V-TUF M-Class MINI240 HSV has been designed to protect your health and well-being and the future of the workforce in hazardous working environments. Always use VTM101 M-Class-rated filter bags and filter when operating this vacuum cleaner.

Features:
New Reflective Stickers on the Vacuum - Reduce Trips & Falls
Power Cable: 5m Hi-Vis Yellow - Reduced Trips & Falls
Suction Hose: Extends to 5m Hi-Vis Yellow - Reduced Trips & Falls
New Safety Dust Cap
New Tougher Tank Clips & Machine Base
Comes With:
Washable M-Class filter
2 x Handle extensions and elbow
Hi-Vis 32mm hose 5 metres
Hard floor sweeper head
Carpet/hard floor head
Crevice tool
Round brush
Square horse hair brush
Universal power tool adapter
15 Litre dust bags - pack of 5
Specification:
Voltage: 240V
Power Rating: 800w
Filtration: M-Class (HEPA H13)
Suction Power: 2400mm / 18kpa (180mBar)
Tank Size: 15L
Bag: New 15L size VTM101 Filter Waste Bag
Sound Level: 76dBA
Filter Shaker: Integrated
Filter Type: Washable
Extraction Velocity Monitor: Yes

See full description
Specifications for MINIHSV240 M-Class Mini Dust Extractor (240V) - New & Improved Health & Safety Version
  • Product Type
    Dust Extractor
  • Voltage
    240V
  • Power Rating
    800W
  • Tank Capacity Wet
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome