0
1

Stackvac Hsv 30L M-Class Dust Extractor with Power Take Off 240V

Order Code: ZT3343598S

£529.99 Inc VAT (20%)


Description

The V-TUF STACKVAC provides affordable compliance and protection in line with HSE regulations reduces presence of harmful dust and germ particulates in your working environment when using a power tool or sweeping up. Introducing the new 5-metre-high vis yellow cable to reduce the risk of trips and falls allowing you to get the job done safely. As well as possessing an automatic filter cleaning system allowing you to work longer and more efficiently. Can be purchased alongside the STACKPACK toolbox system which can be stacked on top of the vacuum cleaner for storing necessary tools.

Features and Benefits
• New 5 Metre Thicker High-Vis Yellow Cable - To help reduce Trips & falls
• 5 Metre Yellow Tough Anti-Crush Suction hose with Swivel Hose ends helping reduce Trips & falls
• 420mm Extra Wide Wet & Dry Floor Sweeper Head
• Soft Bristle Round Brush & Upholstery tool to prevent scratches
• Rubberised Power tool Adapter
• Toughened Stainless Steel Tubes & Elbow
• New Heavy-Duty Accessories & Extra cleaning tools
• 20 Litre Dust Bags - Pack of 10 Included
• Improved Eco Packaging
• New Upgraded Impact Resistant Wheels

See full description
Specifications for Stackvac Hsv 30L M-Class Dust Extractor with Power Take Off 240V
  • Supply Voltage
    240V
  • Power Rating
    1000W
  • Height
    3000mm
  • Type
    Dust Extractor
  • MFR Part No.
    STACKVACHSV240
  • Product Type
    Mobile Storage System
  • Weight
    30kg
  • Dust Classification
    Class M
  • Power Take-off
    Yes
  • Air Flow
    30L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome