42114 Drill Boot with Tether Loop - Small

Order Code: ZT3422490S

£18.49 Inc VAT (20%)


Description

Designed for use on most hand-held electric drills, the Quick-Switch® Drill Boot™ secures to cordless drills to prevent both the battery and drill from becoming a dropped tool hazard. The integrated cord cinches the Drill Boot™ around the battery and handle of the drill and secures with a cord lock and buckle strap. Even if the battery is accidentally releases, the Drill Boot™ keeps it safely contained.

Features and Benefits
• Crafted from high-strength ballistic Nylon for durability during heavy use
• Allows for quick removal for battery changes
• Can hold up to 3.18kg when anchored to a stucture and up to 2.72kg when anchored to personnel
• Small storage pocket at the side allows for safe drill bit and screw storage
• Viewing window at both the front and back allows user to check battery life

Typical Applications
• Cordless tools with a bettery size of 12.7cm (5inches)
• Working at a height
• Construction applications
• Industrial settings
• Transport
• Utilities maintenance

Standards
• ANSI/ISEA 121-2018

Warnings
• Not for use on or near running machinery with moving parts and rotating mechanisms
• May contain conductive materials

See full description
Specifications for 42114 Drill Boot with Tether Loop - Small
  • Type
    Tool Tether
  • Series
    Quick-Switch®
  • MFR Part No.
    42114
  • Material
    Leather
    Ballistic Nylon
    Stainless Steel
  • Maximum Working Capacity
    2.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome