5114 Black Safety Boots - Size 8

5114 Black Safety Boots - Size 8

Order Code: ZT1182672X

£55.99 Inc VAT (20%)


Description

5114
Quality leather uppers. Removable antistatic sock. Water resistant leather. Non marking dual density P/U sole. Anti-slip/Antistatic sole. Oil resistant. Acid resistant. Chemical & solvent resistant. Non metallic midsole. Heat resistance to 200°C. ENISO 20345-1 ?? S3.

Specifications for 5114 Black Safety Boots - Size 8
  • Resistance Features
    Slip-Resistant
    Water-Resistant
    Anti-Static
    Chemical-Resistant
    Oil-Resistant
  • Colour
    Black
  • Safety Classification
    S3
  • Standards Met
    EN ISO 20345-1
  • Gender
    Unisex
  • Upper Material
    Leather
  • MFR Part No.
    5114
  • Sole Material
    Polyurethane
  • Midsole Material
    Metal Free
  • Shoe Size
    8
  • Product Type
    Safety Boots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome