0
1

8516/2 Uvex 1 Safety Trainer Size 7

Order Code: ZT4271309S

£119.99 Inc VAT (20%)


Description

• Lightweight and flexible, with excellent durability
• Hydrophobic and breathable micro-suede upper
• Non-metallic, puncture-proof insert which retains the flexibility of the shoe
• Uvex climazone technology ensures optimised wearing comfort
• EN ISO 20345:2011 S3 SRC

See full description
Specifications for 8516/2 Uvex 1 Safety Trainer Size 7
  • Safety Classification
    S3
  • Closure Type
    Laces
  • Product Type
    Composite Safety Shoes
  • Upper Material
    Microvelour
  • Sole Material
    Polyurethane
  • Series
    Uvex 1
  • Standards Met
    EN ISO 20345, 2011
  • Slip Resistance Rating
    SRC
  • Ladder Grip
    No
  • Wide Fitting
    No
  • Vegan
    No
  • Toe Cap Material
    Composite
  • Toe Impact Protection
    200J
  • Gender
    Unisex
  • Ankle Protection
    No
  • Resistance Features
    Slip-Resistant
    Anti-Static
    Water-Resistant
  • Metatarsal Protection
    No
  • Colour
    Red
  • ESD
    Yes
  • Shoe Size
    7
  • Metal Free
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome