Aldons Moccasin with Tassels Female Fuchsia UK Size 5

Order Code: ZT3363474S

£49.99 Inc VAT (20%)


Description

Womens Summer slip on Moccasin from Riva Aldons is crafted from Portugese Suede with a leather insole and tassel detailing. Rubber outsole for good grip keeps you on your feet all through those Summer days.Summer Slip On ShoePortugese Suede MoccasinTassel DesignLeather InsoleRubber Outsole for good grip

Specifications for Aldons Moccasin with Tassels Female Fuchsia UK Size 5
  • Lining Material
    Leather
  • Fastening Method
    Slip On
  • Heel Type
    Flat
  • Colour
    Fuchsia
  • Shoe Size
    5
  • Heel Height
    20
  • Material
    Split Suede
  • Upper Material
    Split Suede
  • Fitting
    Standard
  • Gender
    Women
  • Sole Material
    TR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome