Ande Boot S3 Brown WR SRC (S-UK8/EU42)

Order Code: ZT3609771S

£65.99 Inc VAT (20%)


Description

The fully waterproof safety boot with an extra scuff cap is the ultimate choice for those prioritizing protection and comfort in demanding work environments. With a 200J toecap and an anti-perforation fabric plate, it safeguards against impacts and punctures, ensuring comprehensive foot safety. Crafted for versatility, it finds applications in construction, manufacturing, and various industries. This precision-designed boot guarantees durability without compromising comfort, making it an ideal solution for professionals seeking reliable and robust footwear. Whether facing wet conditions or potential hazards, this fully waterproof safety boot stands as a secure and resilient companion, offering a perfect blend of safety and comfort in every step.

Features and Benefits
• Complete Waterproofing: Waterproof lining (Cofratex) keeps feet dry in challenging conditions
• Unmatched Protection: 200J Toecap and Anti-Perforation Fabric Plate shield against potential hazards
• Enhanced Durability: Extra scuff cap extends the lifespan of the boot in demanding environments
• Comfortable Wear: Precision-crafted with high-quality materials ensures optimal comfort during extended use
• Versatile Application: Ideal for construction, manufacturing, logistics, and workplaces requiring robust foot protection
• Reliable Shield: Safeguards against moisture and abrasions, a dependable choice for safety and longevity

See full description
Specifications for Ande Boot S3 Brown WR SRC (S-UK8/EU42)
  • Gender
    Unisex
  • Colour
    Brown/Black/Orange
  • Series
    ANDE
  • MFR Part No.
    22420-000-42
  • Product Type
    Safety Waterproof Boot
  • Shoe Size
    UK8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome