0
1
2
3
4
5
6

AS104 Ryton Ladies Safety Boots Black Size 9

Order Code: ZT2418645S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£68.616%


Description

A high quality durable full grain leather safety boot with 200J steel toe protection and non-metallic penetration protection to 1100N.200 Joules steel toe capNon-metallic anti-penetration midsoleWater resistant full grain leather upperMoisture wicking breathable mesh liningPadded PU/mesh collarPadded suede/mesh tongueRemovable memory foam footbedAntistatic & energy absorbent heelFull rubber outsoleFuel & oil resistant outsole

See full description
Specifications for AS104 Ryton Ladies Safety Boots Black Size 9
  • Shoe Size
    9
  • Colour
    Black
  • Sole Material
    Rubber
  • Length
    345mm
  • Gender
    Women
  • Width
    285mm
  • Weight
    2010g
  • Height
    120mm
  • Material
    Full Grain Leather
  • Fastening Method
    Lace Up
  • Heel Height
    16mm
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    SRC
    S3
  • Upper Material
    Full grain leather
  • Lining Material
    Mesh
  • Heel Type
    Mid Cut
  • Calf Width
    Standard
  • Fitting
    Standard
  • Safety Standard
    EN ISO 20345, 2011

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome