0
1
2
3

AS148 Sperrin Lightweight Waterproof Pull on Dealer Safety Boots Brown Size 6

Order Code: ZT1219081P

£79.99 Inc VAT (20%)


Description

A lightweight waterproof injected welted dealer safety boot made with premium nubuck leather and has 200J steel toe and stainless steel penetration resistant midsole to 1100N.

200 Joules steel toe cap
Anti-penetration steel midsole
Water resistant nubuck leather upper
Breathable waterproof membrane and moisture wicking mesh lining
TPU heel support
Removable memory foam footbed
Antistatic & energy absorbent heel
Injected PU welt & midsole
Rubber outsole heat resistant to 300 degrees

Safety Category : S3
Marking Code : WR SRA

Features
Midsole
Antistatic
Water Resistant
Toe Protection
Heel energy absorption
Slip resistant
Waterproof

See full description
Specifications for AS148 Sperrin Lightweight Waterproof Pull on Dealer Safety Boots Brown Size 6
  • Width
    280mm
  • Height
    120mm
  • Colour
    Brown
  • Shoe Size
    6
  • Weight
    1950g
  • Sole Material
    Pu/Rubber
  • Length
    325mm
  • Gender
    Men
  • Material
    Leather
  • Features
    Waterproof
  • Fastening Method
    Slip On
  • Heel Height
    17mm
  • Safety Classification
    S3
    WR SRA
  • Standards Met
    EN ISO 20345, 2011
  • Lining Material
    Waterproof Membrane
  • Upper Material
    Leather
  • Heel Type
    Mid Cut
  • Calf Width
    Standard
  • Safety Standard
    EN ISO 20345, 2011
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome