AS802 Ladies Safety Boots Grey Size 8

Order Code: ZT2419324S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Lightweight non-metal waterproof ladies safety hiking boot featuring memory foam footbed and hardwearing EVA/Rubber outsole.200 Joules composite toe capNon-metallic anti-penetration midsoleWater resistant leather & mesh upperBreathable waterproof membrane and mesh liningPadded collar & padded bellowed tongueRemovable EVA with memory foam heel cushion footbedAntistaticEnergy absorbent heelEVA/Rubber outsole heat resisitant to 300 degreesFuel & oil resistant outsole

See full description
Specifications for AS802 Ladies Safety Boots Grey Size 8
  • Shoe Size
    8
  • Weight
    1620g
  • Gender
    Women
  • Width
    270mm
  • Length
    325mm
  • Colour
    Grey
  • Sole Material
    Rubber
  • Height
    120mm
  • Features
    Waterproof
  • Fastening Method
    Lace Up
  • Heel Height
    30mm
  • Lining Material
    Waterproof Membrane
  • Upper Material
    Crazy Horse Action Leather
  • Safety Classification
    S3
    WR HRO SRA
  • Material
    Crazy Horse Action Leather
  • Fitting
    Standard
  • Heel Type
    Flat
  • Calf Width
    Standard
  • Safety Standard
    EN ISO 20345, 2011

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome