0
1
2
3
4
5

Authentic Original Lug Chukka Boot Black UK Size 6

Order Code: ZT3360569S

£109.99 Inc VAT (20%)


Description

A substantial carefully crafted lug sole helps provide sure footedness across seasons. Both editorial and wearable the Authentic Original Lug Chukka is the ultimate in seasonal versatility.Waterproof leather uppersHandsewn moccasin constructionFully impermeable protective layer for dryness in any conditionEVA cushioning ensures all-day comfortNon-marking rubberWave-Siping provides no-slip traction

Specifications for Authentic Original Lug Chukka Boot Black UK Size 6
  • Shoe Size
    6
  • Heel Type
    Flat
  • Lining Material
    Leather
  • Gender
    Men
  • Upper Material
    Leather
  • Heel Height
    20
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Colour
    Black
  • Material
    Leather
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome