0
1
2
3

Ballast Black Safety Boots for Male - Size 7

Order Code: ZT5468024S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Black Safety Boots for Male - Size 7
  • Shoe Size
    7
  • Heel Height
    20mm
  • Lining Material
    Mesh
  • Fitting
    Standard
  • Material
    Full Grain Leather
  • Sole Material
    TPU
  • Gender
    Men
  • Colour
    Black
  • Upper Material
    Full Grain Leather
  • Fastening Method
    Lace Up
  • Heel Type
    Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome