0
1
2
3

Ballast Black Safety Boots for Male - Size 9

Order Code: ZT5468043S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Black Safety Boots for Male - Size 9
  • Heel Type
    Block
  • Heel Height
    20mm
  • Fastening Method
    Lace Up
  • Fitting
    Standard
  • Gender
    Men
  • Shoe Size
    9
  • Colour
    Black
  • Upper Material
    Full Grain Leather
  • Sole Material
    TPU
  • Material
    Full Grain Leather
  • Lining Material
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome