0
1
2
3

Ballast Honey Safety Boots for Male - Size 11

Order Code: ZT5468009S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Honey Safety Boots for Male - Size 11
  • Shoe Size
    11
  • Gender
    Men
  • Sole Material
    TPU
  • Heel Height
    20mm
  • Material
    Full Grain Leather
  • Fitting
    Standard
  • Colour
    Honey
  • Heel Type
    Block
  • Lining Material
    Mesh
  • Fastening Method
    Lace Up
  • Upper Material
    Full Grain Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome