0
1
2
3

Ballast Honey Safety Boots for Male - Size 12

Order Code: ZT5467995S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Honey Safety Boots for Male - Size 12
  • Fastening Method
    Lace Up
  • Heel Height
    20mm
  • Fitting
    Standard
  • Material
    Full Grain Leather
  • Shoe Size
    12
  • Upper Material
    Full Grain Leather
  • Sole Material
    TPU
  • Heel Type
    Block
  • Lining Material
    Mesh
  • Gender
    Men
  • Colour
    Honey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome