0
1
2
3

Ballast Honey Safety Boots for Male - Size 13

Order Code: ZT5468010S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Honey Safety Boots for Male - Size 13
  • Sole Material
    TPU
  • Upper Material
    Full Grain Leather
  • Heel Height
    20mm
  • Material
    Full Grain Leather
  • Colour
    Honey
  • Fastening Method
    Lace Up
  • Heel Type
    Block
  • Fitting
    Standard
  • Gender
    Men
  • Shoe Size
    13
  • Lining Material
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome