0
1
2
3

Ballast Honey Safety Boots for Male - Size 9

Order Code: ZT5468029S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Honey Safety Boots for Male - Size 9
  • Sole Material
    TPU
  • Fastening Method
    Lace Up
  • Colour
    Honey
  • Material
    Full Grain Leather
  • Lining Material
    Mesh
  • Upper Material
    Full Grain Leather
  • Fitting
    Standard
  • Shoe Size
    9
  • Heel Height
    20mm
  • Gender
    Men
  • Heel Type
    Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome