0
1
2
3

Ballast Safety Boot Brown Size 10.5 Male

Order Code: ZT5365319S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Safety Boot Brown Size 10.5 Male
  • Colour
    Brown
  • Material
    Full Grain Leather
  • Gender
    Men
  • Upper Material
    Full Grain Leather
  • Sole Material
    TPU
  • Fitting
    Standard
  • Shoe Size
    10.5
  • Heel Height
    20mm
  • Fastening Method
    Lace Up
  • Lining Material
    Mesh
  • Heel Type
    Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome