0
1
2
3

Ballast Safety Boot Brown Size 10 Male

Order Code: ZT5365334S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Safety Boot Brown Size 10 Male
  • Material
    Full Grain Leather
  • Gender
    Men
  • Sole Material
    TPU
  • Colour
    Brown
  • Fitting
    Standard
  • Lining Material
    Mesh
  • Shoe Size
    10
  • Upper Material
    Full Grain Leather
  • Heel Height
    20mm
  • Fastening Method
    Lace Up
  • Heel Type
    Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome