0
1
2
3

Ballast Safety Boot Brown Size 9 Male

Order Code: ZT5365346S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Safety Boot Brown Size 9 Male
  • Gender
    Men
  • Colour
    Brown
  • Fastening Method
    Lace Up
  • Heel Height
    20mm
  • Shoe Size
    9
  • Material
    Full Grain Leather
  • Sole Material
    TPU
  • Fitting
    Standard
  • Upper Material
    Full Grain Leather
  • Lining Material
    Mesh
  • Heel Type
    Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome