0
1
2
3

Bearing Lace Up Safety Boots Black Size 6

Order Code: ZT1219879P

£199.99 Inc VAT (20%)


Description

The Bearing boot is an ideal for those working in industrial environments such as carpentry, construction and agriculture. Has an energy absorption heel and uses EASE technology in the footbed for comfort.
Ease Footbed
Energy Absorption in the heel
Moulded EVA Footbed
Heat, Penetration, fuel and oil resistant outsole
Steel Toe
Puncture resistant

See full description
Specifications for Bearing Lace Up Safety Boots Black Size 6
  • Shoe Size
    6
  • Product Type
    Metal Safety Boots
  • Gender
    Men
  • Colour
    Black
  • MFR Part No.
    P721597-6
  • Vegan
    No
  • Series
    Bearing
  • ESD
    No
  • Safety Classification
    S3
  • Sole Material
    Polyurethane
  • Resistance Features
    Oil-Resistant
    Slip-Resistant
    Fuel-Resistant
    Anti-Static
    Water-Resistant
    Penetration-Resistant
  • Upper Material
    Leather
  • Metatarsal Protection
    No
  • Ankle Protection
    No
  • Slip Resistance Rating
    SRC
  • Metal Free
    No
  • Wide Fitting
    No
  • Standards Met
    EN ISO 20345, 2011
  • Midsole Material
    Composite
  • Ladder Grip
    No
  • Closure Type
    Laces
  • Toe Cap Material
    Steel
  • Toe Impact Protection
    200J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome