Black Safety Boots S1 SRC - Size 12

Order Code: ZT3080441S

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

Colour: Black.
Gender: M.
Material: PIGMENTED SPLIT LEATHER.
Mid-Sole Material: N/a.
Out-Sole Material: Injected - dual-density PU.
Product Type: Boots.
Size: 12.
Style: Boot.
Toe Material: Steel.
Upper Material: Pigmented split leather.Jumper2 pigmented split leather with padded ankle area for comfort. Steel toe cap. Antistatic. Dual density PU outsole for grip. SRC anti slip sole. Sizes 3 - 13 available online.

See full description
Specifications for Black Safety Boots S1 SRC - Size 12
  • Colour
    Black
  • Size
    12
  • Material
    Pigmented Split Leather
  • Toe Material
    Steel
  • Out-Sole Material
    Injected - dual-density PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome