0
1
2
3
4
5

Commodore Plushwave Tall Boots Male Brown UK Size 12

Order Code: ZT3362485S

£129.99 Inc VAT (20%)


Description

Sperry x John Legend Commodore Boot was designed for casual weekend wear. Our lightweight PLUSHWAVE cushioning technology offers both high comfort and style. This boot is lightweight and ready to wear right out of the boxSperry x John Legend Commodore BootQuote inside tongue - Dare to love those who are different from you no matter where they're from what they look like and who they love." John LegendLuxurious tumbled nubuck uppers with handsewn construction7-eye lace-up boot with choice of 2 waxed cotton lacesSperry x John Legend logo heel webbing pull tabFully-lined with supple lambskinPlushwave midsole/outsole for all-day lightweight comfort

See full description
Specifications for Commodore Plushwave Tall Boots Male Brown UK Size 12
  • Fitting
    Standard
  • Colour
    Brown
  • Gender
    Men
  • Heel Height
    30mm
  • Material
    Nubuck
  • Upper Material
    Nubuck
  • Sole Material
    Rubber
  • Lining Material
    Lambskin
  • Shoe Size
    12
  • Fastening Method
    Lace Up
  • Heel Type
    Wedge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome