0
1

Douglas Black Boot Size 9

Order Code: ZT5469149S

£63.99 Inc VAT (20%)


Description

The DeWalt Douglas Black Boot delivers robust safety and comfort for demanding environments. Featuring a durable black leather upper, it is equipped with a steel toe cap and midsole for superior protection. A waterproof and breathable inner lining ensures dry, comfortable wear, while the dual-density PU/Rubber outsole is heat resistant to 300°C. With a padded collar, tongue, and PU comfort insole, this boot provides all-day comfort. Certified to CE EN ISO 20345:2011 safety standards.

Features and Benefits
• Black leather upper for durability and water resistance
• Steel toe cap and midsole for enhanced protection
• Waterproof and breathable inner lining for dry comfort
• Heat-resistant outsole up to 300°C for high-temperature environments
• PU comfort insole and padded collar for added comfort
• Certified slip-resistant outsole for stability on various surfaces
• Meets CE EN ISO 20345:2011 S3 WR HRO SRC standards for trusted safety compliance

See full description
Specifications for Douglas Black Boot Size 9
  • Resistance Features
    Waterproof
    Slip-Resistant
    Heat-Resistant
  • Gender
    Unisex
  • Shoe Style
    Ankle
  • Midsole Material
    Steel
  • Metatarsal Protection
    Yes
  • MFR Part No.
    Douglas 9
  • Toe Cap Material
    Steel
  • Metal Free
    No
  • Upper Material
    Leather
  • Product Type
    Metal Safety Boots
  • Ankle Protection
    Yes
  • Vegan
    No
  • ESD
    No
  • Sole Material
    PU/Rubber
  • Shoe Size
    9
  • Series
    Douglas
  • Colour
    Black
  • Standards Met
    EN ISO 20345, 2011
  • Slip Resistance Rating
    SRC
  • Safety Classification
    S3 WR HRO SRC
  • Wide Fitting
    No
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome