0
1
2
3

FS115 Dual Density Pull on Chelsea Safety Boots Size 3

Order Code: ZT1218960P

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

A classic safety dealer boot with 200J toe cap and penetration protection.

Safety dealer boot with handy pull-on loops.
Elasticated sides for secure fit and ease of change.
PU sole resistant to oil, acids and solvents
Impact and compression resistant toe cap
Includes steel midsole.
Conforms to EN ISO 20345:2011 Safety Footwear Standards
Safety Footwear Category: SB-P.
Toe protection tested to 200 joules impact.
Penetration resistant steel midsole tested 1100 newtons.

Safety Category : SB
Marking Code : P+SRA

Features
Midsole
Toe Protection

See full description
Specifications for FS115 Dual Density Pull on Chelsea Safety Boots Size 3
  • Height
    130mm
  • Gender
    Unisex
  • Width
    225mm
  • Colour
    Tan
  • Sole Material
    Dual Density Pu
  • Length
    315mm
  • Weight
    1467g
  • Material
    Leather
  • Fastening Method
    Slip On
  • Heel Height
    30mm
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    P Src
    SB
  • Lining Material
    Textile
  • Upper Material
    Leather
  • Shoe Size
    3
  • Safety Standard
    EN ISO 20345, 2011
  • Heel Type
    Flat
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome