FS144 Moondance Boots Safety Size 12

Order Code: ZT2416686S

£59.99 Inc VAT (20%)


Description

Group Class: Boots Safety Colour Code: N/A UK Size: 12 Brand: Amblers Safety Safety Standard: EN ISO 20345:2011 Safety Cat: WR WRU SRC Safety: S3 Weight: 2940 Length: 470 Width: 385 Height: 125 Packaging Type: Box Material Composition: Leather/Texile/Other Materials Upper Outer Material: Nubuck Leather Lining Material: Fleece Textile SoleMaterial: Heel Height: Heel Type: Chunky Fitting: Standard Fastening: Slip On

See full description
Specifications for FS144 Moondance Boots Safety Size 12
  • Shoe Size
    12
  • Gender
    Unisex
  • Colour
    Brown
  • Height
    125mm
  • Width
    385mm
  • Weight
    2940g
  • Length
    470mm
  • Heel Type
    Chunky
  • Fastening
    Slip On
  • Calf Width
    230mm
  • Features
    Waterproof
  • Safety Standard
    EN ISO 20345, 2011
  • Fitting
    Standard
  • Material
    Nubuck Leather
  • Fastening Method
    Slip On
  • Safety Classification
    Wr Wru Src
    S3
  • Upper Material
    Nubuck Leather
  • Lining Material
    Fleece Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome