0
1
2
3

FS310 S3 Boot Black Size 11 Unisex

Order Code: ZT5350045S

£46.99 Inc VAT (20%)


Description

Extra light safety boot made with water resistant leather upper steel toe anti-penetration steel midsole and dual density PU outsole
Water Resistant Action Nubuck Leather & Mesh Upper
Anti-Static Sole
Padded collar and tongue
Rear pull tab

See full description
Specifications for FS310 S3 Boot Black Size 11 Unisex
  • Fitting
    Standard
  • Heel Height
    20mm
  • Material
    Leather/Mesh
  • Lining Material
    Mesh
  • Heel Type
    Flat
  • Sole Material
    PU
  • Gender
    Unisex
  • Upper Material
    Leather/Mesh
  • Colour
    Black
  • Shoe Size
    11
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome