Grapple Mens Safety Boot Unisex Teak UK Size 9.5

Order Code: ZT3364425S

£101.99 Inc VAT (20%)


Description

Grapple is a 6-tie lace-to-toe hiker boot with rich tumbled leather uppers. It features a steel toe cap padded collar and tongue Softwair memory foam footbed and is built on a cushioning flexible EVA midsole.Industrial grade tumbled leather for durabilitySafety Toe Cap which conforms to and exceeds European StandardPadded collar and tongue to provide cushioningRubber heel kick for product longevityMesh foam backed moisture wicking lining keeps you dry and comfortableContoured comfort SoftWair anti-static footbed with moisture wicking properties memory foam cushioning at the heel area anatomically positioned and shaped arch supportNitrile rubber heat resistant outsole cemented to a flexible cushioned EVA midsole for underfoot comfortCemented construction

See full description
Specifications for Grapple Mens Safety Boot Unisex Teak UK Size 9.5
  • Lining Material
    Mesh
  • Heel Height
    36mm
  • Fastening Method
    Lace Up
  • Shoe Size
    9.5
  • Heel Type
    Flat
  • Material
    Tumbled Leather
  • Upper Material
    Tumbled Leather
  • Gender
    Unisex
  • Fitting
    Standard
  • Sole Material
    Rubber
  • Colour
    Teak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome