0
1
2
3

Gravel 6" Safety Boots Black Size 12

Order Code: ZT1219921P

£159.99 Inc VAT (20%)


Description

Tough Industrial and Service Athletic Boot designed for the modern workplace suitable for indoor or outdoor use. This boot is hard wearing and comfortable due to the PU midsole and Rubber SRX outsole.The Gravel is a tough industrial boot designed for all modern work places perfect for construction environmentsThe Gravel boot is hard wearing and comfortable due to the high quality leather construction and flexion rubber SRX outsoleThe safety boot comes with a ERGO EVA removable foot bedImpact and compression resistant toe capPenetration resistant metal plate protectionAnti-static and energy absorbing heelWater resistant upperHigh heat resistance of 300CSlip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products

See full description
Specifications for Gravel 6" Safety Boots Black Size 12
  • Length
    384mm
  • Gender
    Unisex
  • Shoe Size
    12
  • Sole Material
    Rubber
  • Weight
    2887g
  • Height
    128mm
  • Width
    340mm
  • Colour
    Black
  • Material
    Leather
  • Features
    Waterproof
  • Fastening Method
    Lace Up
  • Heel Height
    30mm
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    S3
    HRO SRC
  • Lining Material
    Textile
  • Upper Material
    Leather
  • Fitting
    Standard
  • Safety Standard
    EN ISO 20345, 2011
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome