Leather Safety Boots - Size 10 Dual Density PU Outsole With Midsole, Scuff Cap and Breathable Liner S3 SRC

Order Code: ZT3081946S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Colour: Black .
Gender: Unisex.
Mid-Sole Material: Steel.
Out-Sole Material: Dual density PU.
Product Type: Boots.
Size: 10.
Toe Material: Steel.
Upper Material: Pigmented split leather.S3 water resistant boot. Dual density pu outsole ideal for grip and harsh conditions. Toe cap and midsole for full protection. Sizes 3-13.

See full description
Specifications for Leather Safety Boots - Size 10 Dual Density PU Outsole With Midsole, Scuff Cap and Breathable Liner S3 SRC
  • Colour
    Black
  • Size
    10
  • Gender
    Unisex
  • Out-Sole Material
    Dual density PU
  • Toe Material
    Steel
  • Mid-Sole Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome