Moc Sider Chukka Male Cordovan UK Size 7

Order Code: ZT3371068S

£133.99 Inc VAT (20%)


Description

Part sneaker. Part slipper. And now part chukka. The Moc-Sider Chukka features tumbled full-grain leather upper faux fur lining and a lightweight EVA outsole for both indoor and outdoor adventures.Tumbled full-grain leather upperCozy faux shearling liningRawhide leather lacesEasy on/off hidden gore constructionUltra lightweight EVA outsole

See full description
Specifications for Moc Sider Chukka Male Cordovan UK Size 7
  • Upper Material
    Leather
  • Fitting
    Standard
  • Colour
    Cordovan
  • Sole Material
    EVA
  • Heel Height
    20
  • Shoe Size
    7
  • Lining Material
    Faux Fur
  • Fastening Method
    Lace Up
  • Material
    Leather
  • Gender
    Men
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome