0
1
2

Outback Safety Dealer Boot Black Size 4 Male

Order Code: ZT4945771S

£89.99 Inc VAT (20%)


Description

Outback dealer boot has a PU/TPU construction with a water resistant full grain premium oiled leather upper.
Steel toe cap protection
Water resistant full grain premium oiled leather
Repreve inner linings with premium 1.8mm-2mm leather counter
Extra-long pull loops
PU/Memory foam footbed that moulds to the individual foot
Kickguard toe protector
Pre-Consumer recyced TPU outsole
SRC rated slip resistant outsole
Non-metallic puncture resistant plate
Anti-Static

See full description
Specifications for Outback Safety Dealer Boot Black Size 4 Male
  • Fastening Method
    Slip On
  • Upper Material
    Leather
  • Material
    Leather
  • Gender
    Men
  • Heel Height
    20
  • Lining Material
    Mesh
  • Heel Type
    Flat
  • Sole Material
    PU/TPU
  • Fitting
    Standard
  • Shoe Size
    4
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome