Puddle Waterproof Pull on Boot Unisex Owl UK Size 10

Order Code: ZT3353128S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.245%
10 +£31.4910%


Description

These fun children's wellington boots are perfect for playing outside even if the weather isn't great. A rubber upper and sole keep your children's feet dry. Handles at the top make it easy for them to put on and also for you to carry around.Cotswold Childrens Puddle BootNatural Rubber ExteriorSynthetic Comfortable LiningEasy Pull On HandlesNon Skid SoleFun and Funky Bright designPerfect for Jumping in Puddles

Specifications for Puddle Waterproof Pull on Boot Unisex Owl UK Size 10
  • Sole Material
    Rubber
  • Fitting
    Standard
  • Shoe Size
    10
  • Upper Material
    Rubber
  • Heel Type
    Chunky
  • Gender
    Unisex
  • Heel Height
    25mm
  • Colour
    Owl
  • Material
    Rubber
  • Lining Material
    Synthetic
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome