Runner Xts Mid Safety Boot Black EU Size 40

Order Code: ZT3367147S

£69.99 Inc VAT (20%)


Description

Cross-terrain safety shoes with the innovations of the trekking world. The RUNNER XTS MID of the SPORT XTS line with fiberglass cap and anti-perforation protection is the ideal safety shoe for jobs where you walk a lot like construction or logisticsRobust up to 300 C heat resistant HRO rubber outsole (SRC) with differently formed profile elements that provide grip on various grounds and have self cleaning properties.Oil and petrol resistant antistatic sole.The soft and extremely lightweight EVA midsole offers optimum cushioning in the heel and forefoot area where most of the stress during walking arises and improves the flexing action of the foot.The newly developed breathable ALBATROS comfit AIR footbed has elevations in the heel and ball area of the foot as well as a support of the longitudinal arch.Oiled nubuck leather has the same velvety character like nubuck leather but it's smoother and offers more protection against moisture penetrating

See full description
Specifications for Runner Xts Mid Safety Boot Black EU Size 40
  • Gender
    Men
  • Lining Material
    Textile
  • Shoe Size
    6.5
  • Fastening Method
    Lace Up
  • Material
    Leather
  • Fitting
    Standard
  • Upper Material
    Leather
  • Heel Type
    Flat
  • Colour
    Black
  • Heel Height
    20mm
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome