Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
S3 Stelvio Outdry Black Boots - Size 12/47
By Sixton Peak
Order Code:
ZT5514455S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/safety/steel-toe-boots/s3-stelvio-outdry-black-boots-size-12-47/p/ZT5514455S
Add to quotation
View all Steel Toe Boots
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for S3 Stelvio Outdry Black Boots - Size 12/47
Shoe Size
12
Product Type
Metal Safety Boots
Colour
Black
MFR Part No.
88087-17-12
Series
Stelvio
Gender
Men
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome