Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
S3 Stelvio Outdry Black Boots - Size 13/48
By Sixton Peak
Order Code:
ZT5514425S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/safety/steel-toe-boots/s3-stelvio-outdry-black-boots-size-1three-quarter8/p/ZT5514425S
Add to quotation
View all Steel Toe Boots
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for S3 Stelvio Outdry Black Boots - Size 13/48
MFR Part No.
88087-17-13
Series
Stelvio
Colour
Black
Gender
Men
Shoe Size
13
Product Type
Metal Safety Boots
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome