0
1
2
3

Vegan Hiker Boot S3 SRC (S-UK8)

Order Code: ZT4028154S

£49.99 Inc VAT (20%)
£59.9916.5% off
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

These Vegan-Friendly Safety Hiker Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These vegan-friendly hiker boots are designed to provide an ethical solution to PPE footwear without compromising on safety or quality, the partially recycled materials are combined with comfort features to provide high-quality protection that's sustainable.

Features and Benefits
• Upper manufactured from 33% recycled microfibre material for an eco-friendly footwear solution
• 100% cruelty-free construction, using no animal products
• Recycled textile lining is moisture-wicking to keep the feet comfortable and dry
• Composite toe cap protects against impact up to 200J
• Full-length comfort footbed stabilises the foot and enhances comfort
• Combined EVA and rubber outsole is flexible and slip-resistant
• Composite midsole protects against piercing injuries and keeps feet warm
• Metal-free design ensures a lightweight safety solution for long-term wear
• Available in a range of sizes to suit your needs
• Supplied with a spare pair of recycled laces for convenience

Typical Applications
• Trades
• Light industrial
• Warehousing
• Airports
• Hospitality

Standards
• Halo® products are BSI batch tested
• EN ISO 20345:2011 S3S SR

See full description
Specifications for Vegan Hiker Boot S3 SRC (S-UK8)
  • Upper Material
    Microfibre
  • Metatarsal Protection
    No
  • Shoe Size
    8
  • Shoe Style
    Hiker
  • Ankle Protection
    No
  • Ladder Grip
    No
  • Product Type
    Composite Safety Boots
  • Toe Impact Protection
    200J
  • Gender
    Men
  • Standards Met
    EN ISO 20345, 2011
  • ESD
    No
  • Resistance Features
    Slip-Resistant
  • Slip Resistance Rating
    SRC
  • Safety Classification
    S3
  • Toe Cap Material
    Composite
  • Metal Free
    Yes
  • Closure Type
    Laces
  • Colour
    Black
  • Midsole Material
    Composite
  • Wide Fitting
    No
  • Vegan
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome