Winson Boots Male Brown UK Size 8

Order Code: ZT3359588S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%

Currently unavailable

Description

Inspired by the rolling hills and terrains that demand more from your footwear Winson is a rugged country lace boot crafted with a premium waterproof leather upper and lightweight sole.Inner breathable waterproof membraneUppers treated with a waterproofing protective layerLace Up BootMoisture wicking textile mesh liningLightweight TR sole

Specifications for Winson Boots Male Brown UK Size 8
  • Fastening Method
    Lace Up
  • Colour
    Brown
  • Gender
    Men
  • Fitting
    Standard
  • Upper Material
    Full Grain Leather
  • Heel Type
    Low Block
  • Sole Material
    TPR
  • Shoe Size
    8
  • Lining Material
    Waterproof Membrane
  • Material
    Full Grain Leather
  • Heel Height
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome