Women's Herringbone Waistcoat Charcoal S

Order Code: ZT5272752S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£49.816%


Description

An attractive, versatile waistcoat for ladies. Styled with a lapel collar that leads into the main body of the waistcoat with four button fastening. The herringbone pattern has been achieved by two coloured yarns being woven together. This waistcoat is fully lined on the underside and to the reverse where there is a buckle for the wearer to adjust accordingly. Features two front open pockets. BSCI certified. Reach certified.

See full description
Specifications for Women's Herringbone Waistcoat Charcoal S
  • Gender
    Women
  • Colour
    Charcoal
  • Size
    Small
  • Product Type
    Waistcoats

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome