Ladies Size 8 31L Charcoal Aimee Trousers

Order Code: ZT2490038S

£42.99 Inc VAT (20%)


Description

AIMEE
50% wool/47% polyester/3% Lycra (2 way stretch) with advanced water and stain resistance. Low waist with a shaped waistband and extension fastening. Machine washable (40°C) using washbag provided.

Specifications for Ladies Size 8 31L Charcoal Aimee Trousers
  • Material
    Lycra
  • Gender
    Women
  • Size
    8
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome