1/2 Zip Sweatshirt (2818) Steel Grey M

Order Code: ZT5310244S

£69.99 Inc VAT (20%)


Description

Durable sweatshirt that provides professional working comfort and is ideal for everyday use. The sweatshirt is made of a soft and comfortable cotton-polyester-blend. In addition, the neckline, sleeve hems and bottom hem feature 2x2 ribbing for enhanced comfort and fit. The clean design offers space for profiling. Oeko-Tex certified.

See full description
Specifications for 1/2 Zip Sweatshirt (2818) Steel Grey M
  • Gender
    Men
  • Size
    Medium
  • Material
    80% Cotton, 20% Polyester
  • Colour
    Steel Grey
  • Product Type
    Sweatshirts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome