Hooded Tee Jacket Marl Grey 3XL

Order Code: ZT5304950S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

Breathable. Quick-dry. Virtually weightless, ideal layer garment. Super stretch fabric and ergonomic seams allow natural movement. Super stretch fabric hood and hems. Integral hood with drawcord. Chest zip and side pockets. Open cuff and hem. Oeko-Tex certified.

Specifications for Hooded Tee Jacket Marl Grey 3XL
  • Size
    3XL
  • Material
    100% Polyester
  • Colour
    Marl Grey
  • Product Type
    Hoodies
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome