0
1
2

Ladies Spencer Hooded Sweatshirt Charcoal Marl Size Extra Large

Order Code: ZT5470180S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

This item runs small in comparison to some other brands. Please check sizing before decoration. Cotton faced fabric. Brushed back fleece. Drop shoulder style. Lined hood with self colour drawcord. Taped neck. Locker patch. 2x2 ribbed cuffs and hem. Front pouch pocket. Unbranded size label at neckline.

Specifications for Ladies Spencer Hooded Sweatshirt Charcoal Marl Size Extra Large
  • Product Type
    Hood
  • Colour
    Charcoal Marl
  • Size
    XL
  • Material
    60% cotton/40% polyester
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome