0
1
2

Ladies Sully Sweatshirt Heather Denim Size Extra Small

Order Code: ZT5470230S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

This item runs small in comparison to some other brands. Please check sizing before decoration. Cotton faced fabric. Brushed back fleece. Drop shoulder style. 2x2 ribbed collar, cuffs and hem. V detail at front neck. Taped neck. Half moon back yoke. Unbranded size label at neckline.

Specifications for Ladies Sully Sweatshirt Heather Denim Size Extra Small
  • Size
    XS
  • Product Type
    Sweatshirt
  • Gender
    Women
  • Colour
    Heather Denim
  • Material
    60% cotton/40% polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome