Pro Overhead Hoodie Black XL

Order Code: ZT5294876S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.345%
10 +£29.6910%


Description

35% sustainable cotton and 65% polyester brushed back fabric. Grown-on hood with drawcords. Ribbed cuffs and hem.

Specifications for Pro Overhead Hoodie Black XL
  • Material
    50% Cotton 50% Polyester
  • Colour
    Black
  • Size
    XL
  • Gender
    Men
  • Product Type
    Hoodies

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome