Snuggler Oversized Fleece Hoodie Seal Grey One Size

Order Code: ZT5288062S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

260gsm 100% polyester fluffy fleece brushed back fabric provides ultimate warmth and comfort next to skin. Drop shoulder, silhouette kangaroo pocket to front. Reach certified. Ethical Trading Initiative certified.

Specifications for Snuggler Oversized Fleece Hoodie Seal Grey One Size
  • Colour
    Seal Grey
  • Product Type
    Hoodies
  • Size
    One Size
  • Material
    100% Polyester
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome