UC203 Sweatshirts


Select
Select
£7.29 Inc VAT (20%)


See all variants from £7.29

Description

The UC203 Classic Sweatshirt from Uneek® is made from 300gsm fabric in a convenient unisex design. Available in a range of sizes and colours, these sweatshirts are ideal for layering in colder working environments.

Features and Benefits
• Lycra ribbed cuffs, welt and neck for comfortable movement
• Reactive dye method provides a brighter, longer-lasting colour
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 60°C for convenience
• Twin needle stitching at the neck, shoulders and armholes for strength and durability
• Brushed effect for a quality look and soft feel

See full description

Feature Attributes

Product Type:
Sweatshirt
Gender:
Unisex
Material:
Polyester,Cotton
Series:
UC203
Product Reviews -
3 days ago by Paul
As previously reported

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome