0
1
2

Unisex Seattle Contrast Raglan Hoodie Red Size/French Navy Size Extra Small

Order Code: ZT5470043S

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.735%
10 +£10.1610%


Description

Charcoal marl/black 60% cotton/40% polyester. Grey marl/french navy and grey marl/burgundy 75% cotton/20% polyester/5% viscose. White/french navy and red/french navy 80% cotton/20% polyester. Brushed back fleece. Raglan sleeves. Two panel lined hood with drawcord. Taped neck. Front pouch pocket. Ribbed cuffs and hem. Unbranded size label.

See full description
Specifications for Unisex Seattle Contrast Raglan Hoodie Red Size/French Navy Size Extra Small
  • Size
    XS
  • Gender
    Unisex
  • Colour
    Red/French Navy
  • Product Type
    Hood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome