0
1
2

Unisex Spencer Hooded Sweatshirt Heather Oxblood Size Extra Small

Order Code: ZT5470087S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Cotton faced fabric. Brushed back fleece. Drop shoulder style. Lined hood with self colour drawcord. Taped neck. Locker patch. 2x2 ribbed cuffs and hem. Front pouch pocket. Unbranded size label at neckline.

Specifications for Unisex Spencer Hooded Sweatshirt Heather Oxblood Size Extra Small
  • Gender
    Unisex
  • Material
    60% cotton/40% polyester
  • Size
    XS
  • Product Type
    Hood
  • Colour
    Heather Oxblood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome