0
1
2

Unisex Sully Sweatshirt Charcoal Marl Size Extra Large

Order Code: ZT5470219S

£20.99 Inc VAT (20%)


Description

Cotton faced fabric. Brushed back fleece. Drop shoulder style. 2x2 ribbed collar, cuffs and hem. V detail at front neck. Taped neck. Half moon back yoke. Unbranded size label at neckline.

Specifications for Unisex Sully Sweatshirt Charcoal Marl Size Extra Large
  • Size
    XL
  • Colour
    Charcoal Marl
  • Product Type
    Sweatshirt
  • Gender
    Unisex
  • Material
    60% cotton/40% polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome